Phoenix Contact 0424026 Connection Terminal Block, Green | Graybar Store
     
Phoenix Contact - Connection Terminal Block, Green - 0424026
+ / - Hover over image to Zoom
Other Views

    Connection Terminal Block, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 0424026
    SKU: 99693031
    $4.04
    Checking Pricing
         
    Color:green-yellow
    Length:1.063 in.
    Width:0.56 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0424026
    • Color green-yellow
    • UNSPSC 39121410
    • Length 1.063 in.
    • Width 0.56 in.
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Connection terminal block, connection method Screw connection, Load current : 125 A, cross section: 2.5 mm² - 35 mm², width: 14.3 mm, Color: green-yellow