Corning 040402R5116007M Fiber Patch Cables, LC to LC, Duplex, Yellow, Singlemode (OS2), 7 M. L, 2 | Graybar Store
     
Corning - Fiber Patch Cables, LC to LC, Duplex, Yellow, Singlemode (OS2), 7 M. L, 2 - 040402R5116007M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Yellow, Singlemode (OS2), 7 M. L, 2

    Manufacturer: Corning
    Manufacturer #: 040402R5116007M
    SKU: 25364119
    $45.30
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (OS2)
    No. of Connectors:2
    Length:7 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 040402R5116007M
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • Jacket Color Yellow
    • No. of Connectors 2
    • Fiber Category Singlemode (OS2)
    • Length 7 m
    Product Overview:
    LC to LC, Duplex, Yellow, Singlemode - OS2, 7 m, 2