Multilink 039-146-10 Fiber Raceway Fitting, Downspout 90° Fitting, PVC, 3.16 W x 2.798 H in, 3.16 in. W, White, 2.798 in. H | Graybar Store
     
Multilink - Fiber Raceway Fitting, Downspout 90° Fitting, PVC, 3.16 W x 2.798 H in, 3.16 in. W, White, 2.798 in. H - 039-146-10
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Downspout 90° Fitting, PVC, 3.16 W x 2.798 H in, 3.16 in. W, White, 2.798 in. H

    Manufacturer: Multilink
    Manufacturer #: 039-146-10
    SKU: 25834518
    $14.13
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Height (Inches):2.798 in.
    Fitting Type:Downspout 90° Fitting
    Material:PVC
    Additional Features:Chemical Resistant, Crush Resistant, Fungus Resistant, Impact Resistant
    Dimensions:3.16 W x 2.798 H in
    Width (Inches):3.16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Multilink
    • Manufacturer # 039-146-10
    • Color White
    • Dimensions 3.16 W x 2.798 H in
    • UNSPSC 39131709
    • Additional Features Chemical Resistant, Crush Resistant, Fungus Resistant, Impact Resistant
    • Fitting Type Downspout 90° Fitting
    • Height (Inches) 2.798 in.
    • Width (Inches) 3.16
    • Material PVC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    90° Fitting