Multilink 039-139-10 Raceway Fitting, End Cap, 10 per Package, PVC | Graybar Store
     
Multilink - Raceway Fitting, End Cap, 10 per Package, PVC - 039-139-10
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, End Cap, 10 per Package, PVC

    Manufacturer: Multilink
    Manufacturer #: 039-139-10
    SKU: 25834524
    $31.53
    Checking Pricing
         
    Quick Order:Y
    Use With:Raceway
    Fitting Type:End Cap
    Packaging:10 per Package
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Multilink
    • Manufacturer # 039-139-10
    • UNSPSC 39131709
    • Fitting Type End Cap
    • Materials PVC
    • Material PVC
    • Packaging 10 per Package
    • Use With Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raceway Fitting, PVC, End Cap, 10 per Package, Raceway