Multilink 039-138-12 Surface-Mounted Raceway, Downspout Raceway System, Poly Vinyl Chloride, 8 ft L, 3.16 in x 2.8 in x 8 ft, Surface Mount, Beige | Graybar Store
     
Multilink - Surface-Mounted Raceway, Downspout Raceway System, Poly Vinyl Chloride, 8 ft L, 3.16 in x 2.8 in x 8 ft, Surface Mount, Beige - 039-138-12
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway, Downspout Raceway System, Poly Vinyl Chloride, 8 ft L, 3.16 in x 2.8 in x 8 ft, Surface Mount, Beige

    Manufacturer: Multilink
    Manufacturer #: 039-138-12
    SKU: 25834511
    $5.85
    Checking Pricing
         
    Quick Order:Y
    Color:Beige
    Length:8 ft.
    Dimensions:3.16 in x 2.8 in x 8 ft
    Mounting Type:Surface Mount
    Additional Features:45° and 90° Fittings are Two Piece Designs, Easily Painted with Latex Paint
    Height:2.8 in.
    Width:3.16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Multilink
    • Manufacturer # 039-138-12
    • Color Beige
    • Dimensions 3.16 in x 2.8 in x 8 ft
    • Type Downspout Raceway System
    • UNSPSC 39131709
    • Additional Features 45° and 90° Fittings are Two Piece Designs, Easily Painted with Latex Paint
    • Height 2.8 in.
    • Length 8 ft.
    • Materials Poly Vinyl Chloride
    • Mounting Type Surface Mount
    • Width 3.16 in.
    • SKU Spec Sheet
      039-138-12 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface-Mounted Raceway, Downspout Raceway System, Poly Vinyl Chloride, 8 ft, 3.16 in x 2.8 in x 8 ft, Surface Mount