Panduit CCS38-S8-C 0.38 in. Bundle Diameter Natural Nylon Cable Clamps With No. 8 (M4) Screw Hole (100) | Graybar Store
     
Panduit - 0.38 in. Bundle Diameter Natural Nylon Cable Clamps With No. 8 (M4) Screw Hole (100) - CCS38-S8-C
+ / - Hover over image to Zoom
Other Views

    0.38 in. Bundle Diameter Natural Nylon Cable Clamps With No. 8 (M4) Screw Hole (100)

    Manufacturer: Panduit
    Manufacturer #: CCS38-S8-C
    SKU: 88197284
    $14.70
    Checking Pricing
         
    Bundle Diameter (Inches):0.38
    Color:Natural
    Mounting Type:#8 Screw Mount
    Packaging:100
    Width (Inches):0.37
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CCS38-S8-C
    • Color Natural
    • UNSPSC 39121702
    • Bundle Diameter (Inches) 0.38
    • Materials Nylon 6.6
    Product Overview:
    Natural nylon 0.37 in. W cable clamp with max. bundle diameter of 0.38 in. No. 8 (M4) screw mount with 0.59 in. bundle offset. Package of 100.
    • Easy Hand Installation With Low Insertion Force and Economical Assembly For a Wide Variety of Applications
    • One-Piece Design Significantly Reduces Installation Time and Provides the Lowest Installed Cost
    • Prevents Rotation of Wire Bundles and Ensures Secure Grip on Hoses With Integrated Ribs
    • Designed to Withstand Years of Use in a Variety of Environments