Hubbell Wiring Device - Kellems 03628005 Kellems® Non-Conductive Pulling Grip, Pelethane Jacketed Aramid Fiber, Double Weave, Single Eye, 1.2 to 1.5 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Non-Conductive Pulling Grip, Pelethane Jacketed Aramid Fiber, Double Weave, Single Eye, 1.2 to 1.5 in. - 03628005
+ / - Hover over image to Zoom
Other Views

    Kellems® Non-Conductive Pulling Grip, Pelethane Jacketed Aramid Fiber, Double Weave, Single Eye, 1.2 to 1.5 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03628005
    SKU: 88147562
    $278.35
    Checking Pricing
         
    Cable Diameter (Inches):1.25 to 1.49 in.
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03628005
    • Type Pulling
    • UNSPSC 39121722
    • Cable Diameter (Inches) 1.25 to 1.49 in.
    • Materials Aramid Fiber
    • Standard UL Listed
    • SKU Spec Sheet
      03628005 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Non-Conductive, Single Eye, 1.2-1.5"