Greenlee 0354-14 Combination Wrench, Ratcheting, 7/16 in. | Graybar Store
     
Greenlee - Combination Wrench, Ratcheting, 7/16 in. - 0354-14
+ / - Hover over image to Zoom
Other Views

    Combination Wrench, Ratcheting, 7/16 in.

    Manufacturer: Greenlee
    Manufacturer #: 0354-14
    SKU: 25087794
    $17.73
    Checking Pricing
         
    Drive Size:7/16 in.
    Standard:ASME/ANSI
    Length:6-1/2 in.
    Tool Application:For Versatility And Ease of Use In Tight Spaces And Accurate Fastener Fit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0354-14
    • Type Standard, Combination
    • UNSPSC 27111713
    • Drive Size 7/16 in.
    • Finish Chrome Plated Finish
    • Length 6-1/2 in.
    • Tool Application For Versatility And Ease of Use In Tight Spaces And Accurate Fastener Fit
    • Standard ASME/ANSI
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Combination Wrench, Ratcheting, 7/16 in.
    Combination Ratcheting Wrench, 7/16". Compact reversible switch allows a 15? offset of the box end for clearance of obstacles. 5? ratcheting design for versatility and ease of use in tight spaces. Polished chrome finish for superior corrosion resistance.