Greenlee 0354-11 Combination Wrench, Ratcheting, 1/4 in. | Graybar Store
     
Greenlee - Combination Wrench, Ratcheting, 1/4 in. - 0354-11
+ / - Hover over image to Zoom
Other Views

    Combination Wrench, Ratcheting, 1/4 in.

    Manufacturer: Greenlee
    Manufacturer #: 0354-11
    SKU: 25087758
    $16.75
    Checking Pricing
         
    Drive Size:1/4 in.
    Standard:ASME/ANSI
    Length:5-5/16 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0354-11
    • Application For Versatility And Ease Of Use In Tight Spaces And Accurate Fastener Fit
    • Type Standard, Combination
    • UNSPSC 27111753
    • Drive Size 1/4 in.
    • Finish Chrome Plated Finish
    • Length 5-5/16 in. L
    • Standard ASME/ANSI
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Combination Wrench, Ratcheting, 1/4 in.
    Combination Ratcheting Wrench, 1/4". Compact reversible switch allows a 15? offset of the box end for clearance of obstacles. 5? ratcheting design for versatility and ease of use in tight spaces. Polished chrome finish for superior corrosion resistance