Greenlee 0351-08SD Pliers, 8-9/16 in. | Graybar Store
     
Greenlee - Pliers, 8-9/16 in. - 0351-08SD
+ / - Hover over image to Zoom
Other Views

    Pliers, 8-9/16 in.

    Manufacturer: Greenlee
    Manufacturer #: 0351-08SD
    SKU: 25209947
    $38.82
    Checking Pricing
         
    Handle Length (Inches):8 in.
    Standard:ASME/ANSI
    Length:8-9/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0351-08SD
    • Application Effectively Cuts Both Solid And Stranded Copper Wire
    • Type Long Nose Stripping
    • UNSPSC 27113200
    • Handle Length (Inches) 8 in.
    • Length 8-9/16 in.
    • Materials Chrome Vanadium Steel
    • Handle Type Double Layered Vinyl
    • Standard ASME/ANSI
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Pliers, Long Nose Side Stripping 8" Dipped Grip. Double layered vinyl handles for comfort and slip resistance. Reduced handle size allows for easy storage of tools in pouches and tool bags.