Thomas and Betts 035-73554 Liquid Tight Strain Relief Cord Connector, Zinc Die Cast, Straight, 1-1/4 in., 0.985 to 0.905 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Liquid Tight Strain Relief Cord Connector, Zinc Die Cast, Straight, 1-1/4 in., 0.985 to 0.905 in. - 035-73554
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Strain Relief Cord Connector, Zinc Die Cast, Straight, 1-1/4 in., 0.985 to 0.905 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 035-73554
    SKU: 99474268
    $34.04
    Checking Pricing
         
    Additional Features:Throat Inner Diameter is Nylon Coated for Ease of Wire Pull
    Standard:UL e13938
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 035-73554
    • Size 1-1/4 in.
    • Application Provide Means for Passing a Cord Cable, Armored or Unarmored, Into an Enclosure, Through a Bulkhead or Into a Rigid Conduit
    • Type Strain Relief Cord Connectors-Straight
    • UNSPSC 39121431
    • Additional Features Throat Inner Diameter is Nylon Coated for Ease of Wire Pull
    • Materials Die Cast Zinc
    • Standard UL e13938
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    1-1/4 Inch Straight Die Cast Zinc Liquidtight Strain Relief Cord Connector, Cord Range 0.895 0.905