Hubbell Wiring Device - Kellems 033291199 Kellems® Low Profile Pulling Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .75 to 1.0 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Low Profile Pulling Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .75 to 1.0 in. - 033291199
+ / - Hover over image to Zoom
Other Views

    Kellems® Low Profile Pulling Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .75 to 1.0 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033291199
    SKU: 91031245
    $200.41
    Checking Pricing
         
    Cable Diameter (Inches):0.75 to 1 in.
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033291199
    • Type Pulling
    • UNSPSC 39121722
    • Cable Diameter (Inches) 0.75 to 1 in.
    • Materials Galvanized Steel
    • Standard UL Listed
    • SKU Spec Sheet
      033291199 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Fiber OpticGrips, Flexible Eye , .75-1.0", Low Profile