Hubbell Wiring Device - Kellems 033291198 Kellems® Low Profile Pulling Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .64 to .87 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Low Profile Pulling Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .64 to .87 in. - 033291198
+ / - Hover over image to Zoom
Other Views

    Kellems® Low Profile Pulling Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .64 to .87 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033291198
    SKU: 91031244
    $147.35
    Checking Pricing
         
    Standard:UL Listed
    Cable Range (Inches):0.64 to 0.87 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033291198
    • Type Pulling
    • UNSPSC 39121722
    • Cable Range (Inches) 0.64 to 0.87 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Fiber OpticGrips, Flexible Eye , .64-.87", Low Profile