Hubbell Wiring Device - Kellems 033291194 Kellems® Low Profile Pulling Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .21 to .35 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Low Profile Pulling Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .21 to .35 in. - 033291194
+ / - Hover over image to Zoom
Other Views

    Kellems® Low Profile Pulling Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .21 to .35 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033291194
    SKU: 91031243
    $112.63
    Checking Pricing
         
    Cable Diameter (Inches):0.21 to 0.35 in.
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033291194
    • Type Pulling
    • UNSPSC 39121722
    • Cable Diameter (Inches) 0.21 to 0.35 in.
    • Materials Galvanized Steel
    • Standard UL Listed
    • SKU Spec Sheet
      033291194 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Fiber OpticGrips, Flexible Eye , .21-.35", Low Profile