Hubbell Wiring Device - Kellems 033291003 Kellems® Cable Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .42 to .61 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .42 to .61 in. - 033291003
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .42 to .61 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033291003
    SKU: 88147545
    $183.62
    Checking Pricing
         
    Cable Diameter (Inches):0.42 to 0.61 in.
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033291003
    • Application General Cable Pulling
    • Type Flexible Eye Grip
    • UNSPSC 39121722
    • Brand Kellems Wire Management
    • Cable Diameter (Inches) 0.42 to 0.61 in.
    • Connection Type Non-Mounted
    • Materials Woven
    • Standard UL Listed
    • SKU Spec Sheet
      033291003 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Fiber Optic Grips, Flexible Eye, .42-.61"