Hubbell Wiring Device - Kellems 033291001 Kellems® Cable Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .21 to .35 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .21 to .35 in. - 033291001
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Grip, Galvanized Steel, Multi-Weave, Flexible Eye, Fiber Optic Cable, .21 to .35 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033291001
    SKU: 88147543
    $141.05
    Checking Pricing
         
    Standard:UL Listed
    Cable Range (Inches):0.21 to 0.35 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033291001
    • Application General Cable Pulling
    • Type Flexible Eye Grip
    • UNSPSC 39121722
    • Brand Kellems Wire Management
    • Cable Range (Inches) 0.21 to 0.35 in.
    • Connection Type Non-Mounted
    • Materials Woven
    • Standard UL Listed
    • SKU Spec Sheet
      033291001 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Fiber Optic Grips, Flexible Eye, .21-.35"