Hubbell Wiring Device - Kellems 03310010 Kellems® Slack Pulling Cable Grip, Galvanized Steel, Rod Closing, Offset Eye, 3.0 to 3.5 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Slack Pulling Cable Grip, Galvanized Steel, Rod Closing, Offset Eye, 3.0 to 3.5 in. - 03310010
+ / - Hover over image to Zoom
Other Views

    Kellems® Slack Pulling Cable Grip, Galvanized Steel, Rod Closing, Offset Eye, 3.0 to 3.5 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03310010
    SKU: 88147529
    $135.83
    Checking Pricing
         
    Cable Diameter (Inches):3 to 3.49 in.
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03310010
    • Application General Cable Pulling
    • Type Slack Grip Rod Closing
    • UNSPSC 39121722
    • Brand Kellems Wire Management
    • Cable Diameter (Inches) 3 to 3.49 in.
    • Connection Type Non-Mounted
    • Materials Woven
    • Standard UL Listed
    • SKU Spec Sheet
      03310010 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Slack PullingGrips, Single Eye, 3.0-3.5", Rod Closing