Hubbell Wiring Device - Kellems 03310007 Kellems® Slack Pulling Cable Grip, Galvanized Steel, Rod Closing, Offset Eye, 1.7 to 2.0 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Slack Pulling Cable Grip, Galvanized Steel, Rod Closing, Offset Eye, 1.7 to 2.0 in. - 03310007
+ / - Hover over image to Zoom
Other Views

    Kellems® Slack Pulling Cable Grip, Galvanized Steel, Rod Closing, Offset Eye, 1.7 to 2.0 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03310007
    SKU: 88147526
    $90.25
    Checking Pricing
         
    Standard:UL Listed
    Cable Range (Inches):1.75 to 1.99 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03310007
    • Application General Cable Pulling
    • Type Slack Grip Rod Closing
    • UNSPSC 39121722
    • Brand Kellems Wire Management
    • Cable Range (Inches) 1.75 to 1.99 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Slack PullingGrips, Single Eye, 1.7-2.0", Rod Closing