Hubbell Wiring Device - Kellems 033041093 Kellems® T-Type Standard Cable Grip, Galvanized Steel, Flexible Eye, Double Weave, 1.5 to 2.0 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® T-Type Standard Cable Grip, Galvanized Steel, Flexible Eye, Double Weave, 1.5 to 2.0 in. - 033041093
+ / - Hover over image to Zoom
Other Views

    Kellems® T-Type Standard Cable Grip, Galvanized Steel, Flexible Eye, Double Weave, 1.5 to 2.0 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033041093
    SKU: 88147473
    $181.83
    Checking Pricing
         
    Standard:UL Listed
    Cable Range (Inches):1.5 to 1.99 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033041093
    • Type Pulling
    • UNSPSC 39121722
    • Cable Range (Inches) 1.5 to 1.99 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Pulling Grips, Underground Flexible Eye,1.5-2.0" Standard