Hubbell Wiring Device - Kellems 033041092 Kellems® T-Type Standard Cable Grip, Galvanized Steel, Flexible Eye, Double Weave, 1.0 to 1.5 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® T-Type Standard Cable Grip, Galvanized Steel, Flexible Eye, Double Weave, 1.0 to 1.5 in. - 033041092
+ / - Hover over image to Zoom
Other Views

    Kellems® T-Type Standard Cable Grip, Galvanized Steel, Flexible Eye, Double Weave, 1.0 to 1.5 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033041092
    SKU: 88147472
    $185.89
    Checking Pricing
         
    Cable Diameter (Inches):1 to 1.49 in.
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033041092
    • Type Pulling
    • UNSPSC 39121722
    • Cable Diameter (Inches) 1 to 1.49 in.
    • Materials Galvanized Steel
    • Standard UL Listed
    • SKU Spec Sheet
      033041092 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Pulling Grips, Underground Flexible Eye,1.0-1.5" Standard