Hubbell Wiring Device - Kellems 03303016 Kellems® Standard Light Duty Cable Grip, Galvanized Steel, Single Weave, Flexible Eye, 1.5 to 2.0 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Standard Light Duty Cable Grip, Galvanized Steel, Single Weave, Flexible Eye, 1.5 to 2.0 in. - 03303016
+ / - Hover over image to Zoom
Other Views

    Kellems® Standard Light Duty Cable Grip, Galvanized Steel, Single Weave, Flexible Eye, 1.5 to 2.0 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03303016
    SKU: 88147449
    $95.37
    Checking Pricing
         
    Cable Diameter (Inches):1.5 to 1.74 in.
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03303016
    • Type Pulling
    • UNSPSC 39121722
    • Cable Diameter (Inches) 1.5 to 1.74 in.
    • Materials Aluminum
    • Standard UL Listed
    • SKU Spec Sheet
      03303016 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Light Duty Flexible Eye, 1.5-2.0", Standard