Hubbell Wiring Device - Kellems 03303007 Kellems® Cable Grip, Short Low Tension Pulling, Woven, 1.7 to 2.0 in. Cable | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Grip, Short Low Tension Pulling, Woven, 1.7 to 2.0 in. Cable - 03303007
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Grip, Short Low Tension Pulling, Woven, 1.7 to 2.0 in. Cable

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03303007
    SKU: 88147441
    $97.87
    Checking Pricing
         
    Cable Diameter (Inches):1.75 to 1.99 in.
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03303007
    • Application General Cable Pulling
    • Type Short Low Tension Pulling Grip
    • UNSPSC 39121722
    • Brand Kellems Wire Management
    • Cable Diameter (Inches) 1.75 to 1.99 in.
    • Connection Type Non-Mounted
    • Materials Woven
    • Standard UL Listed
    • SKU Spec Sheet
      03303007 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Light Duty Flexible Eye, 1.7-2.0", Short