Hubbell Wiring Device - Kellems 03302097 Kellems® Cable Grip, High Strength Galvanized Steel, Multiple Weave, Rotating Eye, 2.5 to 3.0 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Grip, High Strength Galvanized Steel, Multiple Weave, Rotating Eye, 2.5 to 3.0 in. - 03302097
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Grip, High Strength Galvanized Steel, Multiple Weave, Rotating Eye, 2.5 to 3.0 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03302097
    SKU: 88147428
    $551.46
    Checking Pricing
         
    Standard:UL Listed
    Cable Range (Inches):2.5 to 2.99 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03302097
    • Application Overhead Pulling
    • Type Multiple Strength with Rotating Eye
    • UNSPSC 39121722
    • Brand Kellems Wire Management
    • Cable Range (Inches) 2.5 to 2.99 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Pulling Grips, Overhead Rotating Eye,2.5-3.0"