Hubbell Wiring Device - Kellems 03302054 Kellems® Cable Grip, High Strength Galvanized Steel, Multiple Weave, Flexible Eye, 1.5 to 1.7 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Grip, High Strength Galvanized Steel, Multiple Weave, Flexible Eye, 1.5 to 1.7 in. - 03302054
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Grip, High Strength Galvanized Steel, Multiple Weave, Flexible Eye, 1.5 to 1.7 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03302054
    SKU: 88147425
    $292.01
    Checking Pricing
         
    Cable Diameter (Inches):1.5 to 1.74 in.
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03302054
    • Type Pulling
    • UNSPSC 39121722
    • Cable Diameter (Inches) 1.5 to 1.74 in.
    • Materials Galvanized Steel
    • Standard UL Listed
    • SKU Spec Sheet
      03302054 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Overhead Flexible Eye, 1.5-1.7"
    Kellems Wire Management, Pulling Grips, Overhead Flexible Eye 1.5-1.7"