Hubbell Wiring Device - Kellems 03302022 Kellems® Cable Grip, High Strength Galvanized Steel, Multiple Weave, Rotating Eye, 1.0 to 1.2 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Grip, High Strength Galvanized Steel, Multiple Weave, Rotating Eye, 1.0 to 1.2 in. - 03302022
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Grip, High Strength Galvanized Steel, Multiple Weave, Rotating Eye, 1.0 to 1.2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03302022
    SKU: 88147416
    $281.56
    Checking Pricing
         
    Cable Diameter (Inches):1 to 1.24 in.
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03302022
    • Application Overhead Pulling
    • Type Multiple Strength with Rotating Eye
    • UNSPSC 39121722
    • Brand Kellems Wire Management
    • Cable Diameter (Inches) 1 to 1.24 in.
    • Connection Type Non-Mounted
    • Materials Woven
    • Standard UL Listed
    • SKU Spec Sheet
      03302022 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Overhead Rotating Eye, 1.0-1.2"