Hubbell Wiring Device - Kellems 03302016 Kellems® Cable Grip, High Strength Galvanized Steel, Multiple Weave, Rotating Eye, .25 to .49 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Grip, High Strength Galvanized Steel, Multiple Weave, Rotating Eye, .25 to .49 in. - 03302016
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Grip, High Strength Galvanized Steel, Multiple Weave, Rotating Eye, .25 to .49 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03302016
    SKU: 88147413
    $181.41
    Checking Pricing
         
    Standard:UL Listed
    Cable Range (Inches):0.25 to 0.49 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03302016
    • Application Overhead Pulling
    • Type Multiple Strength with Rotating Eye
    • UNSPSC 39121722
    • Brand Kellems Wire Management
    • Cable Range (Inches) 0.25 to 0.49 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Overhead Rotating Eye, .25-.49"