Hubbell Wiring Device - Kellems 03301018 Kellems® Short K-Type Pulling Grip, Galvanized Steel, Rotating Eye, Double Mesh, 2.0 to 2.5 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Short K-Type Pulling Grip, Galvanized Steel, Rotating Eye, Double Mesh, 2.0 to 2.5 in. - 03301018
+ / - Hover over image to Zoom
Other Views

    Kellems® Short K-Type Pulling Grip, Galvanized Steel, Rotating Eye, Double Mesh, 2.0 to 2.5 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03301018
    SKU: 88147390
    $228.97
    Checking Pricing
         
    Standard:UL Listed
    Cable Range (Inches):2 to 2.49 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03301018
    • Type Pulling
    • UNSPSC 39121722
    • Cable Range (Inches) 2 to 2.49 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Underground Rotating Eye, 2.0-2.5", Short