Hubbell Wiring Device - Kellems 03301002 Kellems® Short K-Type Pulling Grip, Galvanized Steel, Rotating Eye, Double Mesh, .62 to .74 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Short K-Type Pulling Grip, Galvanized Steel, Rotating Eye, Double Mesh, .62 to .74 in. - 03301002
+ / - Hover over image to Zoom
Other Views

    Kellems® Short K-Type Pulling Grip, Galvanized Steel, Rotating Eye, Double Mesh, .62 to .74 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03301002
    SKU: 88147375
    $141.97
    Checking Pricing
         
    Cable Diameter (Inches):0.63 to 0.74 in.
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03301002
    • Type Pulling
    • UNSPSC 39121722
    • Cable Diameter (Inches) 0.63 to 0.74 in.
    • Materials Galvanized Steel
    • Standard UL Listed
    • SKU Spec Sheet
      03301002 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Underground Rotating Eye, .62-.74", Short