Hubbell Wiring Device - Kellems 03301001 Kellems® Short K-Type Pulling Grip, Galvanized Steel, Rotating Eye, Double Mesh, .50 to .61 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Short K-Type Pulling Grip, Galvanized Steel, Rotating Eye, Double Mesh, .50 to .61 in. - 03301001
+ / - Hover over image to Zoom
Other Views

    Kellems® Short K-Type Pulling Grip, Galvanized Steel, Rotating Eye, Double Mesh, .50 to .61 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03301001
    SKU: 88147374
    $139.12
    Checking Pricing
         
    Cable Diameter (Inches):0.5 to 0.62 in.
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03301001
    • Type Pulling
    • UNSPSC 39121722
    • Cable Diameter (Inches) 0.5 to 0.62 in.
    • Materials Galvanized Steel
    • Standard UL Listed
    • SKU Spec Sheet
      03301001 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Pulling Grips, Underground Rotating Eye.50-.61", Short