Phoenix Contact 0301466 Jumper | Graybar Store
Phoenix Contact - Jumper - 0301466
+ / - Hover over image to Zoom
Other Views

    Jumper

    Manufacturer: Phoenix Contact
    Manufacturer #: 0301466
    SKU: 99692878
    $3.99
    Checking Pricing
         
    Color:silver
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0301466
    • Color silver
    • UNSPSC 39121432
    • Material Copper
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Jumper, pitch: 6 mm, number of positions: 10, color: silver