Greenlee 02801 Quick Change Hole Saw Arbor, 7/16 in., 1/2 in. Chuck | Graybar Store
     
Greenlee - Quick Change Hole Saw Arbor, 7/16 in., 1/2 in. Chuck - 02801
+ / - Hover over image to Zoom
Other Views

    Quick Change Hole Saw Arbor, 7/16 in., 1/2 in. Chuck

    Manufacturer: Greenlee
    Manufacturer #: 02801
    SKU: 22082176
    $73.31
    Checking Pricing
         
    Chuck Size:1/2 in.
    Shank Size (Inches):7/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 02801
    • Type Hex Shank
    • UNSPSC 27112811
    • Chuck Size 1/2 in.
    • Materials Steel
    • Shank Size (Inches) 7/16 in.
    • For Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws And Carbide Grit Hole Saws
    • SKU Spec Sheet
      02801 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Quick Change Hole Saw Arbor, 7/16 in., 1/2 in. Chuck
    Quick Change Hole Saw Arbor 7/16", Minimum Chuck Size 1/2". The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip.