Greenlee 02800 Quick Change Hole Saw Arbor, 5/16 in., 3/8 in. Chuck | Graybar Store
     
Greenlee - Quick Change Hole Saw Arbor, 5/16 in., 3/8 in. Chuck - 02800
+ / - Hover over image to Zoom
Other Views

    Quick Change Hole Saw Arbor, 5/16 in., 3/8 in. Chuck

    Manufacturer: Greenlee
    Manufacturer #: 02800
    SKU: 22082175
    $60.90
    Checking Pricing
         
    Chuck Size:3/8 in.
    Shank Size (Inches):5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 02800
    • Type Hex Shank
    • UNSPSC 27112811
    • Chuck Size 3/8 in.
    • Materials Steel
    • Shank Size (Inches) 5/16 in.
    • For Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws And Carbide Grit Hole Saws
    • SKU Spec Sheet
      02800 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Quick Change Hole Saw Arbor, 5/16 in., 3/8 in. Chuck
    Quick Change Hole Saw Arbor 5/16", Minimum Chuck Size 3/8". The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip.