Telect 027-2902-0020 WaveTrax Flexible Tubing, 2 in. x 20 ft. | Graybar Store
     
Telect - WaveTrax Flexible Tubing, 2 in. x 20 ft. - 027-2902-0020
+ / - Hover over image to Zoom
Other Views

    WaveTrax Flexible Tubing, 2 in. x 20 ft.

    Manufacturer: Telect
    Manufacturer #: 027-2902-0020
    SKU: 25082266
    $112.46
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:Flexible Tubing
    Dimensions:2 in. x 20 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2902-0020
    • Dimensions 2 in. x 20 ft.
    • UNSPSC 39121300
    • Color / Finish Yellow
    • Fitting Type Flexible Tubing
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2IN FLEX TUBE ELLOW 20 FT ROHS