Telect 027-2000-4299 WaveTrax Coupler, 2 in. | Graybar Store
Telect - WaveTrax Coupler, 2 in. - 027-2000-4299
+ / - Hover over image to Zoom
Other Views

    WaveTrax Coupler, 2 in.

    Manufacturer: Telect
    Manufacturer #: 027-2000-4299
    SKU: 22082938
    $10.14
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:Coupler
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4299
    • Size 2 in.
    • UNSPSC 39121300
    • Color / Finish Yellow
    • Fitting Type Coupler
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2IN FASTLOCK COUPLING KIT