Telect 027-2000-4277 WaveTrax 90° Down Elbow, 2 in. | Graybar Store
     
Telect - WaveTrax 90° Down Elbow, 2 in. - 027-2000-4277
+ / - Hover over image to Zoom
Other Views

    WaveTrax 90° Down Elbow, 2 in.

    Manufacturer: Telect
    Manufacturer #: 027-2000-4277
    SKU: 25074458
    $64.68
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:90° Down Elbow
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4277
    • Size 2 in.
    • UNSPSC 39121300
    • Color / Finish Yellow
    • Fitting Type 90° Down Elbow
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TRAX 2IN DROP ATTACHMENT
    • Snaps onto horizontal elbows, t-junctions or cross intersections
    • Couplers are required for 2 inch elbow