Telect 027-2000-4264 WaveTrax Express Off-Ramp, 2 in. Drop | Graybar Store
     
Telect - WaveTrax Express Off-Ramp, 2 in. Drop - 027-2000-4264
+ / - Hover over image to Zoom
Other Views

    WaveTrax Express Off-Ramp, 2 in. Drop

    Manufacturer: Telect
    Manufacturer #: 027-2000-4264
    SKU: 25687055
    $106.02
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:Express Off-Ramp
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4264
    • Size 2 in.
    • Color / Finish Yellow
    • Fitting Type Express Off-Ramp
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TRAX (4 6 8 12) 2IN EXPRESS OFFRAMP
    • Modular drop easily snaps onto trough
    • Fits 4, 6 and 12 inch WaveTrax