Telect 027-2000-4262 Express Off Ramp, 2 in. | Graybar Store
Telect - Express Off Ramp, 2 in. - 027-2000-4262
+ / - Hover over image to Zoom
Other Views

    Express Off Ramp, 2 in.

    Manufacturer: Telect
    Manufacturer #: 027-2000-4262
    SKU: 25726063
    $78.63
    Checking Pricing
         
    Use With:4, 6 and 12 in. Trough
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4262
    • Type Express Off-Ramp With Express Bracket
    • Use With 4, 6 and 12 in. Trough
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    WaveTrax Fiber Cable Management System, Express Off-Ramp With Express Bracket, Drop Width 2 in., Fits 4, 6 and 12 in. Trough
    • Express Off-Ramp is a Modular Drop That Quickly Snaps Over the Top of Existing Trough
    • Fits on 4, 6 and 12 in. Trough
    • Express Bracket Ratchets to Attach Securely to WaveTrax™