Telect 027-2000-4215 WaveTrax to CableLinks Adapter, 4 to 2 in. | Graybar Store
     
Telect - WaveTrax to CableLinks Adapter, 4 to 2 in. - 027-2000-4215
+ / - Hover over image to Zoom
Other Views

    WaveTrax to CableLinks Adapter, 4 to 2 in.

    Manufacturer: Telect
    Manufacturer #: 027-2000-4215
    SKU: 25079419
    $21.46
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:Cablelinks Adapter
    Size:4 to 2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4215
    • Size 4 to 2 in.
    • UNSPSC 39131700
    • Color / Finish Yellow
    • Fitting Type Cablelinks Adapter
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CABLELINKS VERTICAL ADAPTER
    • 2 inch Adapter fits to other 4 inch WaveTrax fittings