Telect 027-2000-4208 WaveTrax End Cap, 2 in. | Graybar Store
Telect - WaveTrax End Cap, 2 in. - 027-2000-4208
+ / - Hover over image to Zoom
Other Views

    WaveTrax End Cap, 2 in.

    Manufacturer: Telect
    Manufacturer #: 027-2000-4208
    SKU: 25348765
    $17.54
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:End Cap
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4208
    • Size 2 in.
    • Color / Finish Yellow
    • Fitting Type End Cap
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 IN ENDCAP
    • Snaps onto horizontal elbows, t-junctions or cross intersections
    • For capping trough ends