Telect 027-2000-4206 WaveTrax Trough, 2 in. x 6 ft. | Graybar Store
     
Telect - WaveTrax Trough, 2 in. x 6 ft. - 027-2000-4206
+ / - Hover over image to Zoom
Other Views

    WaveTrax Trough, 2 in. x 6 ft.

    Manufacturer: Telect
    Manufacturer #: 027-2000-4206
    SKU: 25348764
    $37.55
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Width (Inches):2 in.
    Length:6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4206
    • Color / Finish Yellow
    • Length 6 ft.
    • Width (Inches) 2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 IN FIBER TROUGH.6FT SECTION