Telect 027-2000-4202 WaveTrax Trough Cover, 2 in. x 6 ft. | Graybar Store
     
Telect - WaveTrax Trough Cover, 2 in. x 6 ft. - 027-2000-4202
+ / - Hover over image to Zoom
Other Views

    WaveTrax Trough Cover, 2 in. x 6 ft.

    Manufacturer: Telect
    Manufacturer #: 027-2000-4202
    SKU: 25308953
    $21.46
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:Trough Cover
    Dimensions:2 in. x 6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4202
    • Dimensions 2 in. x 6 ft.
    • Color / Finish Yellow
    • Fitting Type Trough Cover
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    WAVETRAX 2-INCH TROUGH COVER YELLOW
    • Easy to attach, no hardware required
    • Hinged for easy access