Telect 027-2000-4090 WaveTrax Trough Adapter, 4 in. | Graybar Store
     
Telect - WaveTrax Trough Adapter, 4 in. - 027-2000-4090
+ / - Hover over image to Zoom
Other Views

    WaveTrax Trough Adapter, 4 in.

    Manufacturer: Telect
    Manufacturer #: 027-2000-4090
    SKU: 25308952
    $69.42
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:Trough Adapter
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4090
    • Size 4 in.
    • Color / Finish Yellow
    • Fitting Type Trough Adapter
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CABLELINKS ADAPTER - 4-INCH YELLOW
    • Connects to WaveTrax trough