Telect 027-2000-4075 WaveTrax Trumpet, 4 in. | Graybar Store
Telect - WaveTrax Trumpet, 4 in. - 027-2000-4075
+ / - Hover over image to Zoom
Other Views

    WaveTrax Trumpet, 4 in.

    Manufacturer: Telect
    Manufacturer #: 027-2000-4075
    SKU: 25308949
    $61.14
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:Trumpet
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4075
    • Size 4 in.
    • Color / Finish Yellow
    • Fitting Type Trumpet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TRUMPET ATTACHMENT - 4-INCH YELLOW
    • For bend radius protection for drops
    • 4 inch trumpet attachs directly without couplers