Telect 027-2000-4060 WaveTrax Support Clamp, 4 to 12 in. | Graybar Store
     
Telect - WaveTrax Support Clamp, 4 to 12 in. - 027-2000-4060
+ / - Hover over image to Zoom
Other Views

    WaveTrax Support Clamp, 4 to 12 in.

    Manufacturer: Telect
    Manufacturer #: 027-2000-4060
    SKU: 25308948
    $30.70
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:Support Clamp
    Size:4 to 12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4060
    • Size 4 to 12 in.
    • Color / Finish Yellow
    • Fitting Type Support Clamp
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CENTER TROUGH BRACKET FOR 4IN TO 12IN
    • Support clamp attaches to brackets to secure and support trough