Telect 027-2000-4030 WaveTrax Horizontal Intersection, 4 in. | Graybar Store
     
Telect - WaveTrax Horizontal Intersection, 4 in. - 027-2000-4030
+ / - Hover over image to Zoom
Other Views

    WaveTrax Horizontal Intersection, 4 in.

    Manufacturer: Telect
    Manufacturer #: 027-2000-4030
    SKU: 25070158
    $218.04
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:Horizontal Intersection
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4030
    • Size 4 in.
    • UNSPSC 39121300
    • Color / Finish Yellow
    • Fitting Type Horizontal Intersection
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TRAX INTERSECTION
    • For 90° intersection between two horizontal troughs