Telect 027-2000-4007 Fiber Raceway Fitting, Trough to Fiberguide Trough Adapter, 4 (H) in, 4 in. H | Graybar Store
     
Telect - Fiber Raceway Fitting, Trough to Fiberguide Trough Adapter, 4 (H) in, 4 in. H - 027-2000-4007
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Trough to Fiberguide Trough Adapter, 4 (H) in, 4 in. H

    Manufacturer: Telect
    Manufacturer #: 027-2000-4007
    SKU: 25308943
    $22.54
    Checking Pricing
         
    Quick Order:Y
    Height (Inches):4
    Fitting Type:Trough to Fiberguide Trough Adapter
    Size:4 (H) in
    Additional Features:No Cutting or Sawing Required
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4007
    • Size 4 (H) in
    • Additional Features No Cutting or Sawing Required
    • Fitting Type Trough to Fiberguide Trough Adapter
    • Height (Inches) 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fiber Raceway Fitting, Trough to Fiberguide Trough Adapter, 4 (H) in, No Cutting or Sawing Required