Telect 027-2000-4002 WaveTrax Trough Cover, 4 in. x 6 ft. | Graybar Store
     
Telect - WaveTrax Trough Cover, 4 in. x 6 ft. - 027-2000-4002
+ / - Hover over image to Zoom
Other Views

    WaveTrax Trough Cover, 4 in. x 6 ft.

    Manufacturer: Telect
    Manufacturer #: 027-2000-4002
    SKU: 25044379
    $74.20
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:Trough Cover
    Dimensions:4 in. x 6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-4002
    • Dimensions 4 in. x 6 ft.
    • UNSPSC 39131705
    • Color / Finish Yellow
    • Fitting Type Trough Cover
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TRAX(4) 6FT TROUGH CVR
    • Easy to attach, no hardware required
    • Has living hinge for access