Telect 027-2000-12430 Fiber Raceway Fitting, Horizontal Intersection, 12 x 12 in, Plastic, 19.6 x 12 x 4.01 in, 19.6 in L, 12 in. W, 4.01 in. H | Graybar Store
     
Telect - Fiber Raceway Fitting, Horizontal Intersection, 12 x 12 in, Plastic, 19.6 x 12 x 4.01 in, 19.6 in L, 12 in. W, 4.01 in. H - 027-2000-12430
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Horizontal Intersection, 12 x 12 in, Plastic, 19.6 x 12 x 4.01 in, 19.6 in L, 12 in. W, 4.01 in. H

    Manufacturer: Telect
    Manufacturer #: 027-2000-12430
    SKU: 25308938
    $255.45
    Checking Pricing
         
    Quick Order:Y
    Height (Inches):4.01 in.
    Fitting Type:Horizontal Intersection
    Size:12 x 12 in
    Material:Plastic
    Additional Features:It Reduces Time Spent on Installations and Retrofits
    Dimensions:19.6 x 12 x 4.01 in
    Length:19.6 in. L
    Width (Inches):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-12430
    • Dimensions 19.6 x 12 x 4.01 in
    • Size 12 x 12 in
    • Additional Features It Reduces Time Spent on Installations and Retrofits
    • Fitting Type Horizontal Intersection
    • Height (Inches) 4.01 in.
    • Length 19.6 in. L
    • Width (Inches) 12
    • Material Plastic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    WAVETRAX INTERSECTIONS - Horizontal Cross, 12
    The WaveTrax 12-inch Intersection creates a horizontal intersection on a fiber raceway. The Intersection connects to 12-inch trough to create a perpendicular transition much like a four-way road intersection;The snap-together WaveTrax raceway system from Amphenol Telect reduces time spent on installations and retrofits