Telect 027-2000-12424 Fiber Raceway Fitting, 90-Degree Horizontal Elbow, 12 in, Plastic, 16.3 x 12 x 4.01 in, 16.3 in L, 12 in. W, 4.01 in. H | Graybar Store
     
Telect - Fiber Raceway Fitting, 90-Degree Horizontal Elbow, 12 in, Plastic, 16.3 x 12 x 4.01 in, 16.3 in L, 12 in. W, 4.01 in. H - 027-2000-12424
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, 90-Degree Horizontal Elbow, 12 in, Plastic, 16.3 x 12 x 4.01 in, 16.3 in L, 12 in. W, 4.01 in. H

    Manufacturer: Telect
    Manufacturer #: 027-2000-12424
    SKU: 25308937
    $141.42
    Checking Pricing
         
    Quick Order:Y
    Height (Inches):4.01 in.
    Fitting Type:90-Degree Horizontal Elbow
    Size:12 in
    Material:Plastic
    Additional Features:NEBS Certified
    Dimensions:16.3 x 12 x 4.01 in
    Length:16.3 in. L
    Width (Inches):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-2000-12424
    • Dimensions 16.3 x 12 x 4.01 in
    • Size 12 in
    • Additional Features NEBS Certified
    • Fitting Type 90-Degree Horizontal Elbow
    • Height (Inches) 4.01 in.
    • Length 16.3 in. L
    • Width (Inches) 12
    • Material Plastic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    WAVETRAX 90 DEGREE ELBOWS - Horizontal Elbow, 12
    Standard color is yellow;UL 94V-0 plastic;NEBS certified