Telect 027-1000-4488 Fiber Raceway Fitting, 45° Down Elbow, 4 in, Metal, 7.46 x 4.3 x 4.08 in, 7.46 in L, 4.3 in. W, 4.08 in. H | Graybar Store
     
Telect - Fiber Raceway Fitting, 45° Down Elbow, 4 in, Metal, 7.46 x 4.3 x 4.08 in, 7.46 in L, 4.3 in. W, 4.08 in. H - 027-1000-4488
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, 45° Down Elbow, 4 in, Metal, 7.46 x 4.3 x 4.08 in, 7.46 in L, 4.3 in. W, 4.08 in. H

    Manufacturer: Telect
    Manufacturer #: 027-1000-4488
    SKU: 25362303
    $75.65
    Checking Pricing
         
    Quick Order:Y
    Fitting Type:45° Down Elbow
    Size:4 in
    Material:Metal
    Dimensions:7.46 x 4.3 x 4.08 in
    Length:7.46 in.
    Height:4.08 in.
    Width:4.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-1000-4488
    • Dimensions 7.46 x 4.3 x 4.08 in
    • Size 4 in
    • Fitting Type 45° Down Elbow
    • Height 4.08 in.
    • Length 7.46 in.
    • Width 4.3 in.
    • Material Metal
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    WAVETRAX 45 DEGREE ELBOWS - 45 Degree Down Elbow, 4
    The four-inch WaveTrax 45-degree Down Elbow allows you to easily route your fiber cables down to a lower elevation on your fiber raceway. The Down Elbow is often used to route around obstructions or obstacles in a horizonal cable run, while maintaining proper bend radius. Each end of the Down Elbow requires a coupling kit;The snap-together WaveTrax raceway system from Amphenol Telect reduces time spent on installations and retrofits; Additional Features: The Four-Inch WaveTrax 45-degree Down Elbow Allows You to Easily Route Your Fiber Cables Down to a Lower Elevation on Your Fiber Raceway. The Down Elbow is Often Used to Route Around Obstructions Or Obstacles in a Horizonal Cable Run, While Maintaining Proper Bend Radius. Each End of the Down Elbow Requires a Coupling Kit